FURNITURE MOVERS,ROUND,3/8 IN H,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FURNITURE MOVERS,ROUND,3/8 IN H,PK4

MASTER CASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1APV4
  • Mfr. Model # 1APV4
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Dia. 5"
  • Height 3/8"
  • Item Reusable Furniture Movers
  • Shape Round
  • Furniture Tip Attachment Method Non-Adhesive
  • Furniture Tip Cushion Material Rubber
  • Floor Surface Type Carpet, Hard Surfaces, Vinyl
  • Primary Furniture Tip Material Plastic
  • Primary Furniture Tip Color Tan
  • For Use With Bookcases, File Cabinets, Credenzas, Workstations, Conference Tables, Storage Cabinets, and Panel Systems

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list