Skip Content
FURNITURE MOVERS,CIRCLE,3/8IN H,PK8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FURNITURE MOVERS,CIRCLE,3/8IN H,PK8

MASTER CASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1APU8
  • Mfr. Model # 1APU8
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Height 3/8"
  • Colour Beige
  • Dia. 1"
  • Item Self-Stick Furniture Movers
  • For Use On Wood Floors, Carpeting, Linoleum, Ceramic Tiles
  • Material Polymer Plastic
  • Type Adhesive Rubber Base
  • Shape Round
  • Thickness 0.80"
  • Furniture Tip Attachment Method Self-Stick Adhesive
  • Floor Surface Type Carpet, Hard Surfaces, Vinyl
  • Primary Furniture Tip Material Plastic
  • Furniture Tip Cushion Material Rubber
  • Primary Furniture Tip Color Tan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list