FURNITURE GLIDE,STD,5/16-18,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FURNITURE GLIDE,STD,5/16-18,PK4

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H441
  • Mfr. Model # 14H441
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Dia. 1-1/8"
  • Item Furniture Glide
  • Length 1-1/2"
  • Height 2-1/4"
  • Thread Size 5/16"-18
  • Load Capacity 150 lbs.
  • Floor Surface Type Carpet, Hard Surfaces, Vinyl
  • Furniture Tip Attachment Method Screw-In
  • Primary Furniture Tip Color Silver
  • Furniture Tip Cushion Material Polyethylene
  • Primary Furniture Tip Material Steel
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list