Skip Content
FURNITURE GLIDE,STD,5/16-18,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FURNITURE GLIDE,STD,5/16-18,PK12

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H438
  • Mfr. Model # 14H438
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Dia. 1-1/8"
  • Finish Clear Zinc
  • Height 1-3/8"
  • Item Furniture Glide
  • Material Steel
  • Type Standard
  • Length 1"
  • Thread Size 5/16"-18
  • Base PVC
  • Load Capacity 50 lbs.
  • Primary Furniture Tip Material Steel
  • Floor Surface Type Carpet, Hard Surfaces, Vinyl
  • Furniture Tip Attachment Method Screw-In
  • Primary Furniture Tip Color Silver
  • Furniture Tip Cushion Material No Cushion

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List