FURNITURE GLIDE,STANDARD,1/4-20,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FURNITURE GLIDE,STANDARD,1/4-20,PK4

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H434
  • Mfr. Model # 14H434
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Dia. 1-9/16"
  • Includes Propeller Nut and Polyethylene Cushion Top
  • Height 1-3/8"
  • Item Furniture Glide
  • Length 7/8"
  • Thread Size 1/4"-20
  • Load Capacity 100 lbs.
  • Primary Furniture Tip Material Steel
  • Furniture Tip Cushion Material Polyethylene
  • Primary Furniture Tip Color Silver
  • Furniture Tip Attachment Method Screw-In
  • Floor Surface Type Carpet, Hard Surfaces, Vinyl
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list