Skip Content
FURNITURE GLIDE,STANDARD,1/2-13,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FURNITURE GLIDE,STANDARD,1/2-13,PK4

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H443
  • Mfr. Model # 14H443
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Dia. 1-9/16"
  • Item Furniture Glide
  • Height 4-1/16"
  • Length 3"
  • Thread Size 1/2"-13
  • Load Capacity 200 lbs.
  • Floor Surface Type Carpet, Hard Surfaces, Vinyl
  • Furniture Tip Cushion Material No Cushion
  • Primary Furniture Tip Material Polyethylene
  • Primary Furniture Tip Color Silver
  • Furniture Tip Attachment Method Screw-In
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list