Skip Content
FURNITURE BAG,150 L X 52 IN. W,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FURNITURE BAG,150 L X 52 IN. W,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NZG7
  • Mfr. Model # 4NZG7
  • UNSPSC # 56101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Item Gusseted Furniture Bag
  • Thickness 2 mil
  • Width 52"
  • Length 150"
  • Recommended Furniture Use Sofa

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list