Skip Content
FURNACE HUMIDIFIER,24V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FURNACE HUMIDIFIER,24V

WHITE-RODGERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36L347
  • Mfr. Model # 36L347
  • UNSPSC # 40101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Technical Specs

  • Height 18-5/8"
  • Item Furnace Humidifier
  • Depth 9-5/8"
  • Includes Humidistat, Transformer, Saddle Valve
  • Max. Square Foot Capacity 2700
  • Colour White
  • Width 13-3/4"
  • Type Flow Through
  • Mounting Type Mounts Directly on Plenum
  • Drain Type Continuous
  • Requires Floor Drain or Pump
  • Plenum Opening Required 6-5/8"H x 10-5/8"W
  • Voltage 24
  • Duct Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list