Skip Content
FURNACE CONTROL MODULE,OEM REPLACEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FURNACE CONTROL MODULE,OEM REPLACEM

ICM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KPX4
  • Mfr. Model # 5KPX4
  • UNSPSC # 40101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes -
  • For Use With Residential, Commercial HVAC Equipment
  • Control Volts 24
  • Item Furnace Control Module
  • Type OEM Replacement
  • Input Voltage -
  • Agency Compliance -
  • Replaces Carrier: HK42FZ004, HK42FZ007, HK42FZ008, HK42FZ009, HK42FZ011, HK42FZ013, HK42FZ016, 325878-751

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list