FURNACE BRUSH,DIA 1/2 TO 1,LENGTH 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FURNACE BRUSH,DIA 1/2 TO 1,LENGTH 3

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ECY3
  • Mfr. Model # 3ECY3
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Fill Type Natural Bristle
  • Brush Length (In.) 7
  • For Use With -
  • Handle Type Wooden and Twisted Wire
  • Handle Length (In.) 29
  • Includes -
  • Item Furnace Brush
  • Type Single Spiral/Single Stem
  • Handle Dia. (In.) 1/4
  • Brush Dia. (In.) 1/2 x 1
  • Package Quantity 1
  • Overall Length (In.) 36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list