Skip Content
FURNACE BRUSH,BLACK BRRISTLES,OAL 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FURNACE BRUSH,BLACK BRRISTLES,OAL 4

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FCD8
  • Mfr. Model # 2FCD8
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Handle Type Wooden
  • Brush Length (In.) 7
  • For Use With -
  • Fill Type Tampico
  • Handle Length (In.) 4-1/2
  • Includes -
  • Item Furnace Brush
  • Overall Length (In.) 48
  • Type Single Spiral/Single Stem
  • Package Quantity 1
  • Handle Colour Clear Varnish
  • Bristle Color Black
  • Handle Dia. (In.) 1
  • Brush Dia. (In.) 2-1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list