Skip Content
FURNACE BOILER BRUSH,OAL 48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FURNACE BOILER BRUSH,OAL 48 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VMZ7
  • Mfr. Model # 2VMZ7
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Handle Type Wooden and Twisted Wire
  • Fill Type Crimped Wire
  • Item Furnace Boiler Brush
  • Handle Length (In.) 41
  • Brush Length (In.) 7
  • Package Quantity 1
  • Overall Length (In.) 48
  • Brush Dia. (In.) 2-1/8
  • Type Single Spiral/Single Stem
  • Handle Dia. (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list