FURNACE BOILER BRUSH,DIA 3,LENGTH 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FURNACE BOILER BRUSH,DIA 3,LENGTH 4

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EDR5
  • Mfr. Model # 3EDR5
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • For Use With -
  • Fill Type Wire
  • Includes -
  • Handle Type Wire Loop
  • Brush Length (In.) 4
  • Handle Length (In.) 38
  • Item Furnace Boiler Brush
  • Overall Length (In.) 42
  • Package Quantity 1
  • Type Single Spiral/Single Stem
  • Handle Dia. (In.) 1/4
  • Brush Dia. (In.) 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list