Skip Content
FURNACE BOILER BRUSH,DIA 3,LENGTH 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FURNACE BOILER BRUSH,DIA 3,LENGTH 4

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EDP5
  • Mfr. Model # 3EDP5
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Brush Length (In.) 6
  • Fill Type Fiber
  • For Use With -
  • Handle Type Wooden and Twisted Wire
  • Handle Length (In.) 36
  • Includes -
  • Item Furnace Boiler Brush
  • Overall Length (In.) 42
  • Package Quantity 1
  • Brush Dia. (In.) 3
  • Type Single Spiral/Single Stem

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list