FURNACE BOILER BRUSH,DIA 3,LENGTH 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FURNACE BOILER BRUSH,DIA 3,LENGTH 2

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EDP7
  • Mfr. Model # 3EDP7
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Brush Length (In.) 6
  • Fill Type Fiber Hair Mix
  • Handle Length (In.) 21
  • For Use With -
  • Handle Type Wooden and Twisted Wire
  • Includes -
  • Item Furnace Boiler Brush
  • Package Quantity 1
  • Type Single Spiral/Single Stem
  • Brush Dia. (In.) 3
  • Overall Length (In.) 27
  • Handle Dia. (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list