Skip Content
FURNACE BOILER BRUSH,.012 DIA,LENGT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FURNACE BOILER BRUSH,.012 DIA,LENGT

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EDA3
  • Mfr. Model # 3EDA3
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Fill Type Nylon
  • Brush Length (In.) 4
  • Handle Length (In.) 16
  • For Use With -
  • Handle Type Wooden and Twisted Wire
  • Includes -
  • Item Furnace Boiler Brush
  • Overall Length (In.) 20
  • Brush Dia. (In.) 2-1/4
  • Type Single Spiral/Single Stem
  • Package Quantity 1
  • Handle Dia. (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list