Skip Content
FUNNEL W/CAP RED 17IN 1.5QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL W/CAP RED 17IN 1.5QT

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGYCF415
  • Mfr. Model # CF415
  • UNSPSC # 27112902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Bright Red
  • Application Fluids
  • Item Great Funnel
  • Includes Funnel with Caps
  • Length 17"
  • Material HDPE (High-Density Polyethylene)
  • Fits -
  • Total Capacity 1.5 qt.
  • Function The Great funnel(TM) System Provents Dirt, Dust, and Other Contaminants From Collecting on the Inside Funnel Wall and Eliminates the Need for Cleaning Before Use.
  • Cover Caps Included
  • Standards -
  • Spout -
  • Spout Outside Dia. 1/2"
  • Height 17"
  • Flow Capacity 1.5 qt.
  • Diameter 0.5"
  • Stem Length 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list