Skip Content
FUNNEL UTILITY POLY 20OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL UTILITY POLY 20OZ

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EKE9
  • Mfr. Model # 1EKE9
  • UNSPSC # 40141735
  • CATALOGUE PAGE # 2892
  • Shipping Weight 0.09 lbs

Product Details

Utility funnel, flow capacity 20 oz., dia. 6 in., plastic, length 6 in., spout outside dia. 5/8 in., transparent.

Technical Specs

  • Item Utility Funnel
  • Colour Translucent
  • Length 5"
  • Material Plastic
  • Total Capacity 20 oz.
  • Diameter 5-3/4"
  • Spout Outside Dia. 11/16"
  • Flow Capacity 20 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list