Skip Content
FUNNEL UTILITY 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL UTILITY 8 OZ

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR32833
  • Mfr. Model # 32833
  • UNSPSC # 40141735
  • CATALOGUE PAGE # 2892
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Yellow
  • Length 5"
  • Height 4-1/4"
  • Item Economy Funnels
  • Material Polyethylene
  • Total Capacity 8 oz.
  • Diameter 3-1/2"
  • Spout Outside Dia. 3-1/2"
  • Application Fluid Transfer
  • Includes Hanging Tab
  • Flow Capacity 8 oz.
  • Fits 5/16"
  • Function Chemical Resistant Polyethylene For Everyday Use
  • Stem Length 1 - 1/8"
  • Spout Yes
  • Cover No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list