Skip Content
FUNNEL TRACTOR 4-1/2QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL TRACTOR 4-1/2QT

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW14083
  • Mfr. Model # 14083
  • UNSPSC # 24112204
  • CATALOGUE PAGE # 2893
  • Shipping Weight 1.36 lbs

Product Details

Galvanized tractor funnel with brass/cloth strainer, 4-1/2 qt.

Technical Specs

  • Total Capacity 5 L
  • Item Funnel Tractor
  • Diameter 9"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list