Skip Content
FUNNEL POLY 9IN FOR METAL TYPE I CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL POLY 9IN FOR METAL TYPE I CA

EAGLE MANUFACTURING COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGLF15
  • Mfr. Model # F15
  • UNSPSC # 27112902
  • CATALOGUE PAGE # 2716
  • Shipping Weight 0.24 lbs

Product Details

Type I safety can, funnel attachment, poly funnel.

Technical Specs

  • Colour Yellow
  • For Use With Eagle Type I Safety Cans
  • Item Funnel
  • Length 10"
  • Material Polyethylene
  • Standards FM, ULC
  • Spout Outside Dia. 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list