Skip Content
FUNNEL POLY #55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL POLY #55

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC3005YE
  • Mfr. Model # 3005YE
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Application For Transferring Liquid to Pails
  • Colour Yellow
  • Height 2.75"
  • Includes -
  • Item Safety Pail Funnel
  • Material Polyethylene
  • Fits Mounts to 3.5-, 5-, and 6-Gallon Tight-Head Pails As Well As Open-Top Pails with 12" Diameter
  • Flow Capacity -
  • Function -
  • Total Capacity -
  • Standards -
  • Cover For Use with 3JWW5
  • Spout -
  • Diameter 9-1/4"
  • Spout Outside Dia. 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list