Skip Content
FUNNEL PLASTIC POUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL PLASTIC POUR

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT11201
  • Mfr. Model # 11201
  • UNSPSC # 40141735
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • For Use With Type I Safety Cans
  • Item Funnel
  • Length 13-1/2"
  • Colour White
  • Material Polyethylene
  • Spout Outside Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list