Skip Content
FUNNEL,PLASTIC,90MM RIM,90MM STEM,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL,PLASTIC,90MM RIM,90MM STEM,P

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTK9
  • Mfr. Model # 5PTK9
  • UNSPSC # 41121809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Technical Specs

  • Item Funnel, Short Stem
  • Colour Transparent
  • Stem OD 19 mm
  • Funnel Material Polypropylene
  • Stem Length 90 mm
  • Funnel Max OD 120 mm Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list