Skip Content
FUNNEL PLASTIC 8 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL PLASTIC 8 OZ.

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR95855
  • Mfr. Model # 95855
  • UNSPSC # 40141735
  • CATALOGUE PAGE # 2892
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Green
  • Height 4"
  • Item Funnel
  • Fits Quart and Gallon Bottles
  • Material Polypropylene
  • Length 4"
  • Total Capacity 8 oz.
  • Diameter 4"
  • Spout Outside Dia. 3/4", 1-1/8"
  • Application Fluid Control
  • Flow Capacity 8 oz.
  • Function Fluid Control
  • Cover No
  • Spout 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list