Skip Content
FUNNEL,PLASTIC,60MM RIM,60MM STEM,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL,PLASTIC,60MM RIM,60MM STEM,P

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5PTK7
  • Mfr. Model # 5PTK7
  • UNSPSC # 41121809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.01 lbs

Technical Specs

  • Item Funnel, Short Stem
  • Stem OD 8 mm
  • Colour Transparent
  • Funnel Max OD 90 mm Rim
  • Stem Length 60 mm
  • Funnel Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list