Skip Content
FUNNEL PLASTIC 32 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL PLASTIC 32 OZ

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR32500
  • Mfr. Model # 32500
  • UNSPSC # 40141735
  • CATALOGUE PAGE # 2893
  • Shipping Weight 0.41 lbs

Technical Specs

  • Material Polyethylene
  • Colour Black
  • Item Super Funnel w/ Long Neck
  • Diameter 4-5/8"
  • Length 18"
  • Total Capacity 32 oz.
  • Spout Outside Dia. 1/2"
  • Application Fluid Control
  • Height 18"
  • Includes Hanging Tab
  • Flow Capacity 1 qt.
  • Cover No
  • Function Fluid Control
  • Spout 6-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list