Skip Content
FUNNEL PLASTIC 24 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUNNEL PLASTIC 24 OZ

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY3U606
  • Mfr. Model # 3U606
  • UNSPSC # 40141735
  • CATALOGUE PAGE # 1718
  • Shipping Weight 0.1 lbs

Product Details

32 oz. plastic funnel. 7 inch high, 6-1/2 inch diameter, top.

Technical Specs

  • Length 7"
  • Item Funnel
  • Colour Natural
  • Height 7"
  • Material Plastic
  • Diameter 6-1/2"
  • Total Capacity 32 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list