Skip Content
FUNNEL,GLASS,150MM RIM,150MM STEM,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL,GLASS,150MM RIM,150MM STEM,P

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHW3
  • Mfr. Model # 5YHW3
  • UNSPSC # 41121809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.82 lbs

Technical Specs

  • Colour Clear
  • Item Funnel, Short Stem
  • Stem OD 15 mm
  • Funnel Material Glass
  • Stem Length 150 mm
  • Funnel Max OD 150 mm Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list