Skip Content
FUNNEL FLEX-SPOUT POLY 42OZ BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL FLEX-SPOUT POLY 42OZ BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EKF4
  • Mfr. Model # 1EKF4
  • UNSPSC # 40141735
  • CATALOGUE PAGE # 2893
  • Shipping Weight 0.25 lbs

Product Details

Utility funnel, flow capacity 64 oz., dia. 8 in., plastic, length 3-3/4 in., spout outside dia. 1-1/8 in., transparent.

Technical Specs

  • Colour Black
  • Item Flexible Spout
  • Material Plastic
  • Spout Outside Dia. 11/16"
  • Diameter 5-5/8"
  • Total Capacity 42 oz.
  • Length 7"
  • Flow Capacity 42 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list