FUNNEL FILTER STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUNNEL FILTER STEEL

PLEWS-LUBRIMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLW75-007
  • Mfr. Model # 75-007
  • UNSPSC # 27112902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Funnel w/Screen
  • Material Galvanized Steel
  • Includes 12" Extension, Tapered Tip and Screen to Filter Contaminants, 13" Tube
  • Total Capacity 24 oz.
  • Length 17-1/2"
  • Flow Capacity 1 qt.
  • Diameter 5-3/4"
  • Spout Outside Dia. 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list