FUNNEL CAPPED 1 PINT DIA 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUNNEL CAPPED 1 PINT DIA 4 IN

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR32105
  • Mfr. Model # 32105
  • UNSPSC # 40141735
  • CATALOGUE PAGE # 2893
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 9"
  • Includes (2) Caps
  • Colour Orange
  • Item Capped Funnel
  • Length 4"
  • Material Polyethylene
  • Total Capacity 1 pt.
  • Diameter 4"
  • Spout Outside Dia. 1/2"
  • Application Fluid Control
  • Function Keeps Drips In And Dirt Out Eliminating The Need To Clean Funnel Before Use
  • Flow Capacity 1 pt.
  • Cover Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list