FUNNEL BUDDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUNNEL BUDDY

WHITESIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WTSFB1
  • Mfr. Model # FB1
  • UNSPSC # 24101508
  • CATALOGUE PAGE # 2945
  • Shipping Weight 4.0 lbs

Product Details

Mounts to most surfaces including tool boxes. Safely drains all residual fluids into the collection bottle for proper disposal. Includes mounting bracket, transparent funnel and collection bottle.

Technical Specs

  • Capacity 2 lbs.
  • Includes Funnel and Collection Bottle
  • For Use With Drains All Residual Fluids
  • Item FNLBDY Funnel Storage System
  • Length (In.) 20-1/2"
  • Dia. (In.) 5-1/2 - 5-5/8"
  • Material Steel
  • Spout Outside Dia. (In.) 9/16"
  • Construction Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list