Skip Content
FUNNEL, BUCHNER, 800ML, PORCELAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL, BUCHNER, 800ML, PORCELAIN

CHEMGLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36A378
  • Mfr. Model # 36A378
  • UNSPSC # 41121809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Funnel, Buchner
  • Special Features Fits Filter Paper Size 110-124mm
  • Funnel Material Porcelain
  • Funnel Max OD 145mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list