!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUNNEL AUGER, STEEL, 3 IN L, ⅜ IN, ½ IN, AND ⅝ IN, FOR CLEANING MACHINES

FUNNEL AUGER, STEEL, 3 IN L, ⅜ IN, ½ IN, AND ⅝ IN, FOR CLEANING MACHINES

RIDGID

FUNNEL AUGER, STEEL, 3 IN L, ⅜ IN, ½ IN, AND ⅝ IN, FOR CLEANING MACHINES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUNNEL AUGER, STEEL, 3 IN L, ⅜ IN, ½ IN, AND ⅝ IN, FOR CLEANING MACHINES

FUNNEL AUGER, STEEL, 3 IN L, ⅜ IN, ½ IN, AND ⅝ IN, FOR CLEANING MACHINES

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RDG63010
  • Mfr. Model # 63010
  • UNSPSC # 47101539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This funnel auger is made of steel and measures three-inch overall length. It has a minimum drain line inside diameter of three-inch. The auger has a ⅜-inch, ½-inch, and ⅝-inch female coupling connection. It is suitable for use with K40/71722/K-39B-1/K39/68057/K-39AF/K-50-8/59000 drain cleaning machines.

Technical Specs

  • Item Funnel Auger
  • Compatible Cleaner Series K-3800, K-400, K-50
  • Maximum Drain Line Inside Diameter Not Applicable
  • Product Type Augers
  • Application C-4 Cables, C-6 Cables, C-6I C Cables, IW Cables, Sectional Machine Cables
  • Auger Types Included Funnel Auger
  • For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF, K-50-8/59000
  • Overall Length 3 in
  • Head Type Funnel Auger
  • Connection Size 3/8 in, 1/2 in, 5/8 in
  • Minimum Drain Line Inside Diameter 3 in
  • Compatible Cleaner Manufacturer Part Number K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722
  • Auger Length 3 in
  • Coupling Type Female
  • Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list