FUNNEL 8 INCH 2000 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUNNEL 8 INCH 2000 ML

CALIFORNIA PACIFIC LAB SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPBEF8FS70
  • Mfr. Model # EF8FS70
  • UNSPSC # 41121809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Solve the problem of open waste containers in your lab. ECO Funnel(TM) is designed to reduce exposure to hazardous waste and prevent toxic chemical evaporation.

Technical Specs

  • Item Funnel Suitable for 5 gal Drum EC20020DR, Red Lid
  • Special Features Fits 5-Gal. and 20-Liter Polyethylene Drums (Rectangular and Cylindrical): Secure "Easy Use" Lid, Positive Latch, Lid Gasket, Filter: A Filter is Also Built into the Interior to Reduce the Loss of Stir Sticks or Other Particles in the Waste Liquid: Built-
  • Funnel Material High Density Polyethylene
  • Funnel Top ID 8"
  • Funnel Max OD 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list