Skip Content
FUNNEL 6 QUART DIA 9 IN LENGTH 9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL 6 QUART DIA 9 IN LENGTH 9 IN

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR32006
  • Mfr. Model # 32006
  • UNSPSC # 40141735
  • CATALOGUE PAGE # 2892
  • Shipping Weight 0.51 lbs

Technical Specs

  • Colour Red
  • Height 10-1/2"
  • Includes Stainless Steel Screen
  • Item Funnel
  • Material Polyethylene
  • Total Capacity 6 qt.
  • Length 9"
  • Diameter 9"
  • Spout Outside Dia. 1-5/16"
  • Green Environmental Attribute 100% Total Recycled Content
  • Application Fluid Transfer
  • Flow Capacity 6 qt.
  • Function Chemical Resistant Polyethylene For Everyday Use
  • Stem Length 1 - 5/16"
  • Fits 1 - 5/16"
  • Spout Yes
  • Cover No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list