Skip Content
FUNNEL 16 OUNCE DIA 5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUNNEL 16 OUNCE DIA 5 IN

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR32037
  • Mfr. Model # 32037
  • UNSPSC # 40141735
  • CATALOGUE PAGE # 2892
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Red
  • Height 6"
  • Item Funnel
  • Material Co-Polymer Propylene
  • Total Capacity 16 oz.
  • Length 5-1/2"
  • Diameter 5"
  • Spout Outside Dia. 1-1/8"
  • Includes Fill Level Indicator
  • Application Fluid Transfer
  • Fits 1 - 1/8"
  • Flow Capacity 16 oz.
  • Stem Length 1 - 7/8"
  • Function Safety Funnel With Fill Level Indicator To Give Visual Fill Level Indication Of Fluid Tank
  • Spout Yes
  • Cover No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list