!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUNNEL,PLASTIC,40MM RIM,50MM STEM,P

FUNNEL,PLASTIC,40MM RIM,50MM STEM,P

LAB SAFETY SUPPLY

FUNNEL,PLASTIC,40MM RIM,50MM STEM,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUNNEL,PLASTIC,40MM RIM,50MM STEM,P

FUNNEL,PLASTIC,40MM RIM,50MM STEM,P

LAB SAFETY SUPPLY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.60 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS5PTK5
  • Mfr. Model # 5PTK5
  • UNSPSC # 41121809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.661 lbs

Technical Specs

  • Item Funnel, Short Stem
  • Labware Basic Material Plastic
  • Stem OD - Metric 10 mm
  • Labware Height - Metric 70 mm
  • Autoclavable No
  • Funnel Material Polypropylene
  • Funnel Top ID 57mm
  • Stem Length - English 1.18"
  • Labware Clarity Transparent
  • Laboratory Funnel Type Separatory
  • Stem OD - English 0.39"
  • Labware Height - English 2.76"
  • Labware Body Material Polypropylene
  • For Use With Filter Paper
  • Funnel Max OD 60mm Rim
  • Labware Body Colour Clear
  • Stem Length - Metric 30 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list