!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUNNEL,250ML,TYPE I BOROSILICATE GLASS

FUNNEL,250ML,TYPE I BOROSILICATE GLASS

VEE GEE

FUNNEL,250ML,TYPE I BOROSILICATE GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUNNEL,250ML,TYPE I BOROSILICATE GLASS

FUNNEL,250ML,TYPE I BOROSILICATE GLASS

VEE GEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG9G388
  • Mfr. Model # 20149-250
  • UNSPSC # 41121809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Funnel
  • Labware Basic Material Glass
  • Stem OD - Metric 10 mm
  • Labware Height - Metric 345 mm
  • Labware Capacity - Metric 250mL
  • Autoclavable Yes
  • Funnel Max OD 80mm
  • Labware ASTM Specification E1096-86 (2011)
  • Labware Closure Material Polyethylene (PE)
  • Stem Length - English 2.56"
  • Labware Clarity Transparent
  • Laboratory Funnel Type Separatory
  • Stem OD - English 0.39"
  • Labware Height - English 13.58"
  • Labware Capacity - English 8.45 oz.
  • Labware Body Material Type I Borosilicate Glass
  • For Use With Liquids
  • Funnel Top ID 22mm
  • Labware Body Colour Clear
  • Labware USP Specification Type I
  • Stem Length - Metric 65 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list