Skip Content
FUME EXTRCTR FILTAIR S/CLN 10FT ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUME EXTRCTR FILTAIR S/CLN 10FT ARM

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-511
  • Mfr. Model # 951-511
  • UNSPSC # 41103502
  • CATALOGUE PAGE # 745
  • Shipping Weight 506.0 lbs

Product Details

Filtair(R) mobile series fume extractor MXW-S (self-cleaning) source capture systems feature Filtek(TM) filter technology for extended filter life, increased efficiency and cleaner air. Delivers superior filter life utilizing MERV 15 nanofiber filters that ensure capture of submicron weld fumes.

Technical Specs

  • Air Flow (CFM) 875
  • Application Manufacturing and Fabrication, Maintenance and Repair Operations, School and Training Facilities
  • Depth (In.) 48
  • Features Miller Filter Xl Filter Technology, Cleaner Air With Filter Xl Technology, Self-Cleaning or Disposable Filter Models, Easy to Operate Extraction Arm, Self-Cleaning (Mwx-S) Technology, Filter Pressure Gauge
  • Motor HP 1
  • Height (In.) 34-3/4
  • Item Fume Extractor
  • Width (In.) 31-3/4
  • Filter Media 45.52, 490
  • Input Voltage 110/115/120 V
  • Hz 60
  • Input (Amps) 11.9
  • MERV 15
  • Series FILTAIR MWX
  • Sound Level dBA 70
  • Standards ASHRAE 52.2
  • Includes Mobile Fume Extractor 115 V, 7 ft. Extraction Arm 8" Dia., Filtek Xl Filter, 17 ft. Power Cord

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list