FUME EXTRCTOR 10FT 208/230/460/3/60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUME EXTRCTOR 10FT 208/230/460/3/60

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFX103.1006B
  • Mfr. Model # 103.1006B
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 747
  • Shipping Weight 250.0 lbs

Product Details

Fume extractor, 10 ft, 208/230/460/3/60 V. Arm diameter: 6 inches. A manual switch control start/stop option at the hood is available to turn the fan motor on and off. The arm has metal tubes 150 mm (6) in diameter that are epoxy coated.

Technical Specs

  • Air Flow (CFM) 1,400
  • Motor HP 2
  • Features The Standard Unit Comes Equipped with a 10 Ft. Snorkvac(TM) Flexible Arm, the 3 Articulated Joint Sections Could be Adjusted to Suit the Operator as to the Ease of Movement, All External Supports for Optimal Air Flow, Air Damper Control Valve, 2 Hp (3 Ph/60 Hz/208/230/460) Motor Assembly Includes Quick Release Clamps for Easy Installation
  • Input (Amps) 5.6
  • Application Source Capture for Welding Fumes, to be Implemented to Existing Duct Work/filtration System
  • Height (In.) 138.5
  • Includes 10' x 6" Snorkvac(TM) arm, TEFC 3600 RPM motor, with quick release clamp and wall bracket
  • Item Wall Mount Welding Fume Extractors
  • Hz 60
  • Input Voltage 208/230/460
  • Sound Level dBA 65 - 68
  • Standards CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list