FUME EXTRACTOR X-TRACTOR 1GC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUME EXTRACTOR X-TRACTOR 1GC

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNECK652-1
  • Mfr. Model # CK652-1
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 749
  • Shipping Weight 57.0 lbs

Product Details

Portable, high vacuum, low volume extraction system specifically designed for the removal and filtration of welding fumes. Ideal for small shops light fabrication, maintenance or construction with few welding stations yet lightweight and small enough to be easily carried to the welding area.

Technical Specs

  • Depth (In.) 15.8
  • Height (In.) 13.4
  • Width (In.) 26.8
  • Input Voltage 120 V/1/50/60
  • Includes Two Hose-to-tube Adapters are Included Sr-4550 (s20591-8) and Sr-4538 (s20591-7), Both are for a 1-3/4" (45mm) Hose, One is for a 2" (50mm) Tube and the Other is for a 1-1/2" (38 Mm) Tube, 16 ft. (5 M) Flexible Hose 45 Mm (1-3/4") Diameter, 2 Spare Sets of Carbon Brushes for Motors, Filter Cartridge, 12' (3.6 M) Power Cord
  • Application Stick, TIG, MIG, Flux-Cored
  • Features Simple to Configure, Filter Cleaning System, Automatic Start/Stop Sensor, Wide Variety of Extraction Nozzles Available, Low Noise Operation
  • Item Welding Fume Extraction Unit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list