Skip Content
FUME EXTRACTOR HEPA 1400CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUME EXTRACTOR HEPA 1400CFM

ENVIROFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EFX107.1022
  • Mfr. Model # 107.1022
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 747
  • Shipping Weight 350.0 lbs

Product Details

HEPA fume extractor. 120 V. 1.5 HP. 1,400 CFM.

Technical Specs

  • Depth (In.) 30.3
  • Air Flow (CFM) 1400
  • Width (In.) 26
  • Height (In.) 41.75
  • Includes Self-contained Unit Comprised of a Fume Extractor Arm (for Source Capture), Fan and Motor Assembly, (1) Pre Filter, (1) Heap Filter, (2) Carbon Door Filters, Complete Cabinet Housing and An Electrical Compartment Which also Includes a Contactor Overload
  • Features The Standard Unit Comes Equipped with the Snorkvac(TM) 10 Ft. Flexible Fume Arm, the 3 Articulated Joint Sections Could be Adjusted to Suit the Operator as to the Ease of Movement of the 4 Different Articulations, There is An Optional 14 Ft. Snorkvac(TM) Flexible Fume Arm
  • Input (Amps) 17.5
  • Application Ideal for Portable and Fixed Welding, Dust and Oil Mist Applications
  • Item Mobile Welding Smoke Extractor/mobile Dust Extractor
  • Motor HP 1.5
  • Filter Media PRE + HEPA Filter
  • Input Voltage 120 V
  • MERV 11
  • Sound Level dBA 65 - 68
  • Hz 60
  • Standards CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list