!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FUME EXTRACTOR HEPA 1050CFM

FUME EXTRACTOR HEPA 1050CFM

ENVIROFLEX

FUME EXTRACTOR HEPA 1050CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FUME EXTRACTOR HEPA 1050CFM

FUME EXTRACTOR HEPA 1050CFM

ENVIROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,285.17 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EFX107.1018
  • Mfr. Model # 107.1018
  • UNSPSC # 40161602
  • CATALOGUE PAGE # 2139
  • Shipping Weight 350.0 lbs

Product Details

HEPA fume extractor. 120 V. 1 HP. 1,050 CFM.

Technical Specs

  • Item Mobile Welding Smoke Extractor/mobile Dust Extractor
  • MERV 11
  • Hz 60
  • Motor HP 1
  • Input Voltage 120 V
  • Width (In.) 26
  • Features The Standard Unit Comes Equipped with the Snorkvac(TM) 10 Ft. Flexible Fume Arm, the 3 Articulated Joint Sections Could be Adjusted to Suit the Operator as to the Ease of Movement of the 4 Different Articulations, There is An Optional 14 Ft. Snorkvac(TM) Flexible Fume Arm
  • Includes Fume Extractor Flex Arm, (for Source Capture), Fan and Motor Assembly, (1) Throwaway Paper Prefilters, (1) Heap Filter, (2) Carbon Door Filters, Complete Cabinet Housing and An Electrical Compartment Which also Includes a Contactor Overload
  • Air Flow (CFM) 1,050
  • Sound Level dBA 62
  • Input (Amps) 12.5
  • Application Ideal for Portable and Fixed Welding, Dust and Oil Mist Applications
  • Height (In.) 41.75
  • Depth (In.) 30.3
  • Filter Media PRE + HEPA Filter
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list