Skip Content
FUME EXTRACTOR 3HP 230V-3 NANO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUME EXTRACTOR 3HP 230V-3 NANO

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTFRED01-030N2
  • Mfr. Model # FRED01-030N2
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 595.0 lbs

Technical Specs

  • Air Flow (CFM) 1800
  • Item Fume Extractor
  • Includes ICS-360 Self-Cleaning System
  • Height (In.) 55
  • Depth (In.) 35
  • Motor HP 3
  • Width (In.) 30
  • Filter Media Nanofiber
  • Input (Amps) 7.1
  • Hz 60
  • Input Voltage 230 (3-Phase)
  • MERV 15
  • Series Fred
  • Sound Level dBA 78 dB @ 5 ft.
  • Standards CSA Certified
  • Features 3.0 HP TEFC Motor Producing 1500 CFM of Airflow, Flexible 10 ft. Externally Articulated Capture Arm, High-Capacity 26" Nanotech Cartridge Filter, Ics-360 Self-Cleaning System
  • Application Welding, Grinding, Deburring, Sanding, Finishing, Soldering, Buffing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list