Skip Content
FUME EXTRACTOR 3HP 230V-3 NANO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUME EXTRACTOR 3HP 230V-3 NANO

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTFRED-JR030N2
  • Mfr. Model # FRED-JR030N2
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 525.0 lbs

Technical Specs

  • Depth (In.) 33
  • Item Fume Extractor
  • Air Flow (CFM) 1800
  • Includes 10 ft. Capture Arm
  • Height (In.) 55
  • Motor HP 3
  • Width (In.) 30
  • Filter Media Nanofiber
  • Hz 60
  • Series Fred
  • MERV 15
  • Input Voltage 230 (3-Phase)
  • Input (Amps) 7.1
  • Sound Level dBA 78 dB @ 5 ft.
  • Standards CSA Certified
  • Application Welding, Grinding, Deburring, Sanding, Finishing, Soldering, Buffing
  • Features 3.0 HP TEFC Motor Producing 1500 CFM of Airflow, Flexible 10 ft. Externally Articulated Capture Arm, High-Capacity 26" Nanotech Cartridge Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list