Skip Content
FUME EXTRACTOR 1HP 120V-1 NANOFIBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUME EXTRACTOR 1HP 120V-1 NANOFIBER

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTMINI-VAC2-010N1
  • Mfr. Model # MINI-VAC2-010N1
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Depth (In.) 12-1/2
  • Air Flow (CFM) 105/210
  • Height (In.) 12
  • Includes 10 ft. Flexible Hose
  • Item Fume Extractor
  • Motor HP 0.5 (x2)
  • Filter Media Nanofiber
  • Width (In.) 10
  • Input (Amps) 13
  • Hz 60
  • Input Voltage 115
  • MERV 15
  • Series Mini-Vac
  • Sound Level dBA 70 dB @ 5 ft.
  • Standards CSA Certified
  • Features Dual 1.0 HP Motors Producing 210/105 CFM (High/Low) of Airflow, Magnetic Nozzle Base with On/Off Switch for Secure Placement, 16" Hepa Cartridge Filter, 6 ft. Power Cord and Convenient Storage Cleat, Service Filter Indicator
  • Application Welding, Grinding, Deburring, Soldering

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List