Skip Content
FUME EXTRACTOR 1HP 120V-1 HEPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUME EXTRACTOR 1HP 120V-1 HEPA

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTMINI-VAC2-010H1
  • Mfr. Model # MINI-VAC2-010H1
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Includes 10 ft. Flexible Hose
  • Item Fume Extractor
  • Air Flow (CFM) 105/210
  • Height (In.) 12
  • Depth (In.) 12-1/2
  • Motor HP 0.5 (x2)
  • Width (In.) 10
  • Hz 60
  • Filter Media HEPA
  • Input Voltage 115
  • Input (Amps) 13
  • MERV 15
  • Series Mini-Vac
  • Standards CSA Certified
  • Sound Level dBA 70 dB @ 5 ft.
  • Features Dual 1.0 HP Motors Producing 210/105 CFM (High/Low) of Airflow, Magnetic Nozzle Base with On/Off Switch for Secure Placement, 16" Hepa Cartridge Filter, 6 ft. Power Cord and Convenient Storage Cleat, Service Filter Indicator
  • Application Welding, Grinding, Deburring, Soldering

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list