Skip Content
FUME EXTRACTOR 1.5HP 120V-1 NANO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUME EXTRACTOR 1.5HP 120V-1 NANO

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTFRED-JR015N1
  • Mfr. Model # FRED-JR015N1
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 595.0 lbs

Technical Specs

  • Air Flow (CFM) 1200
  • Depth (In.) 33
  • Height (In.) 55
  • Includes 10 ft. Capture Arm
  • Item Fume Extractor
  • Motor HP 1.5
  • Width (In.) 30
  • Hz 60
  • Input Voltage 115
  • Filter Media Nanofiber
  • Input (Amps) 14.2
  • MERV 15
  • Series Fred
  • Sound Level dBA 75 dB @ 5 ft.
  • Standards CSA C22.2 No 113 Equivalent
  • Application Welding, Grinding, Deburring, Sanding, Finishing, Soldering, Buffing
  • Features 1.5 HP TEFC Motor Producing 1200 CFM of Airflow, 120 V Single-Phase, Plug and Play, Flexible 10 ft. Externally Articulated Capture Arm, High-Capacity 26" Nanotech Cartridge Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list